Kichler Lighting 5337NI Wall Mount Bath Light, Incandescent, 120V, Alabaster Swirl Glass Cover, 100W, 3-Light, Brushed Nickel | Graybar Store
     
Kichler Lighting - Wall Mount Bath Light, Incandescent, 120V, Alabaster Swirl Glass Cover, 100W, 3-Light, Brushed Nickel - 5337NI
+ / - Hover over image to Zoom
Other Views

    Wall Mount Bath Light, Incandescent, 120V, Alabaster Swirl Glass Cover, 100W, 3-Light, Brushed Nickel

    Manufacturer: Kichler Lighting
    Manufacturer #: 5337NI
    SKU: 25431507
    $75.70
    Checking Pricing
         
    Base Backplate:4.7 in. H x 24 in. W
    Cover Style:Alabaster Swirl Glass
    Color:Brushed Nickel
    Environment:Damp Location
    No. of Lights:3
    Wattage:100W
    Height:8 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 5337NI
    • Color Brushed Nickel
    • Mounting Style Wall
    • UNSPSC 39111503
    • Base Type Medium Screw
    • Cover Style Alabaster Swirl Glass
    • Environment Damp Location
    • Height 8 in.
    • Lamp Type Incandescent
    • Voltage 120V
    • Wattage 100W
    • Width 24 in.
    • No. of Lights 3
    • ECCN EAR99
    • Country of Origin CN - China
    • Base Backplate 4.7 in. H x 24 in. W
    Product Overview: