Leviton 5335-E Duplex Style Combination Single Pole Switch/Receptacle, 20a, 120V, Brown | Graybar Store
     
Leviton - Duplex Style Combination Single Pole Switch/Receptacle, 20a, 120V, Brown - 5335-E
+ / - Hover over image to Zoom
Other Views

    Duplex Style Combination Single Pole Switch/Receptacle, 20a, 120V, Brown

    Manufacturer: Leviton
    Manufacturer #: 5335-E
    SKU: 25047229
    $54.99
    Checking Pricing
         
    Color:Black
    Voltage Rating:120V (Switch); 125V (Receptacle)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5335-E
    • Color Black
    • UNSPSC 39122231
    • Voltage Rating 120V (Switch); 125V (Receptacle)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    20A, 120V, Duplex Style Combination Single Pole Switch/Receptacle, Grounding, Brown