Festo 533273 QB-1/8-1/4-U push-in fitting | Graybar Store
     
Festo - QB-1/8-1/4-U push-in fitting - 533273
+ / - Hover over image to Zoom
Other Views

    QB-1/8-1/4-U push-in fitting

    Manufacturer: Festo
    Manufacturer #: 533273
    SKU: 25741159
    $1.78
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 533273
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    push-in fitting QB-1/8-1/4-U male thread with external hexagon. Size=Standard, Nominal size=0,189 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle