Arlington 532 Reducing Bushing, Zinc Die Cast, Rigid/IMC Conduit, 2 to 1/2 in. | Graybar Store
     
Arlington - Reducing Bushing, Zinc Die Cast, Rigid/IMC Conduit, 2 to 1/2 in. - 532
+ / - Hover over image to Zoom
Other Views

    Reducing Bushing, Zinc Die Cast, Rigid/IMC Conduit, 2 to 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 532
    SKU: 91029125
    $11.75
    Checking Pricing
         
    Standard:UL and CSA
    Color:Silver
    Size:2 to 1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 532
    • Color Silver
    • Size 2 to 1/2 in.
    • UNSPSC 39121312
    • Materials Die Cast Zinc
    Product Overview:
    Conduit reducing bushing for 2 to 1/2 inch rigid/IMC conduit. Reducing bushing is zinc die cast.