Crouse Hinds (Eaton) 531SST Conduit Beam Clamp, Stainless Steel, 1-5/16 in. | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Beam Clamp, Stainless Steel, 1-5/16 in. - 531SST
+ / - Hover over image to Zoom
Other Views

    Conduit Beam Clamp, Stainless Steel, 1-5/16 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 531SST
    SKU: 25621900
    $35.25
    Checking Pricing
         
    Additional Features:1 In Width X 1-5/16 In Depth X 1-3/8 In Height, Rod Size 1/4 In-20 TPI, Weight 25 Lb per 100
    Size:1-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 531SST
    • Size 1-5/16 in.
    • Application I-Beams, Channels and Other Structural Members
    • Type Heavy-Duty Beam Clamp
    • UNSPSC 39121701
    • Additional Features 1 In Width X 1-5/16 In Depth X 1-3/8 In Height, Rod Size 1/4 In-20 TPI, Weight 25 Lb per 100
    • Materials Stainless Steel
    • SKU Spec Sheet
      531SST Specification Sheet
      531SST Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit beam clamp is 1-5/16 inch with a 1/4-20 thread.