Milwaukee Tool 5316-21 1-9/16" Spline Rotary Hammer Kit | Graybar Store
Milwaukee Tool - 1-9/16
+ / - Hover over image to Zoom
Other Views

    1-9/16" Spline Rotary Hammer Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 5316-21
    SKU: 25420390
    Checking Pricing
    Additional Features:2-Mode: Rotary Hammer and Hammer Only
    Capacity:1-9/16" Solid Bit
    Kit Includes:Rotary Hammer, Side Handle, Carrying Case
    No. of Pieces:3 Pcs.
    Power Source:Battery Pack
    Tool Application:Drilling
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 5316-21
    • Type Rotary Hammer
    • UNSPSC 20111603
    • Additional Features 2-Mode: Rotary Hammer and Hammer Only
    • Brand Milwaukee®
    • Capacity 1-9/16" Solid Bit
    • Kit Includes Rotary Hammer, Side Handle, Carrying Case
    • No. of Pieces 3 Pcs.
    • Power Source Battery Pack
    • Tool Application Drilling
    • Volts 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1-9/16 In. Spline Rotary Hammer
    The Milwaukee 1-9/16 In. spline rotary hammer features a 10.5 amp motor that delivers optimal power for concrete drilling and chipping applications. 5.5 ft-lbs of impact energy combined with 450 RPM and 3000 bpm result in fast drilling performance for the electrical, mechanical, plumbing, HVAC and general construction contractor. The 5316-21 features a 12-position chipping adjustment which allows the user to maintain the desired hammer position while chipping in any orientation. A mechanical clutch and advanced electronics provide ease of use and overall durability for the user.