Festo 531205 MS4N-LFR-1/4-D7-ERM-AS filter regulator | Graybar Store
     
Festo - MS4N-LFR-1/4-D7-ERM-AS filter regulator - 531205
+ / - Hover over image to Zoom
Other Views

    MS4N-LFR-1/4-D7-ERM-AS filter regulator

    Manufacturer: Festo
    Manufacturer #: 531205
    SKU: 25745848
    $84.06
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 531205
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    filter regulator MS4N-LFR-1/4-D7-ERM-AS 12 bar maximum output pressure, 40 µm filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual condensate drain, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=( Rotary knob with lock, with accessories, lockable), Assembly position=Vertical +/- 5°, Grade of filtration=40 µm