Klein Tools 53120 High Speed Drill Bit, 3/8 in. | Graybar Store
     
Klein Tools - High Speed Drill Bit, 3/8 in. - 53120
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit, 3/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 53120
    SKU: 88153172
    $9.66
    Checking Pricing
         
    Size:3/8" (9.5 mm)
    Additional Features:General-purpose, high-speed bit for reliable performance in a wide range of materials.
    Length:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53120
    • Size 3/8" (9.5 mm)
    • Type Regular-Point 118° High-Speed Drill Bits
    • UNSPSC 20111614
    • Additional Features General-purpose, high-speed bit for reliable performance in a wide range of materials.
    • Length 5 in.
    • SKU Spec Sheet
      53120 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    121 Degree High Speed Drill Bit 3/8'', General-purpose, high-speed bit for reliable performance in a wide range of materials.