Alpha Wire 5311C SL002 Extraguard Cable, Slate, 500 ft. | Graybar Store
     
Alpha Wire - Extraguard Cable, Slate, 500 ft. - 5311C SL002
+ / - Hover over image to Zoom
Other Views

    Extraguard Cable, Slate, 500 ft.

    Manufacturer: Alpha Wire
    Manufacturer #: 5311C SL002
    SKU: 25175454
    $6,829.71
    Checking Pricing
         
    Cable Type:Non-plenum Rated
    Conductor Material:Tinned Copper
    Conductor Size:12 AWG
    Length:500 ft.
    No. of Conductors:7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Alpha Wire
    • Manufacturer # 5311C SL002
    • Cable Type Non-plenum Rated
    • No. of Conductors 7
    • Type Shielded Electronic Cable
    • UNSPSC 26121642
    • Brand XTRA-GUARD 1
    • Conductor Material Tinned Copper
    • Conductor Size 12 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 500 ft.
    • Shielded A/P/A Tape, 25pct. Overlap, Min.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5311c slate 500 ft
    xtraguard1 revitalized, 5311c slate 500 ft 22awg 7/30 7c foilbraid