Klein Tools 53114 High Speed Drill Bit, 9/32 in. | Graybar Store
     
Klein Tools - High Speed Drill Bit, 9/32 in. - 53114
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit, 9/32 in.

    Manufacturer: Klein Tools
    Manufacturer #: 53114
    SKU: 88153166
    $5.42
    Checking Pricing
         
    Size:9/32 in.
    Additional Features:General-purpose, high-speed bit for reliable performance in a wide range of materials.
    Length:4-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53114
    • Size 9/32 in.
    • Type Regular-Point 118° High-Speed Drill Bits
    • UNSPSC 20111614
    Product Overview:
    118 Degree High Speed Drill Bit 9/32'', Black-oxide finish reduces chip welding.