Klein Tools 53108 High Speed Drill Bit, 3/16 in. | Graybar Store
     
Klein Tools - High Speed Drill Bit, 3/16 in. - 53108
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit, 3/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: 53108
    SKU: 88153160
    $3.43
    Checking Pricing
         
    Size:3/16 in.
    Additional Features:General-purpose, high-speed bit for reliable performance in a wide range of materials.
    Length:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53108
    • Size 3/16 in.
    • Type Regular-Point 118° High-Speed Drill Bits
    • UNSPSC 20111614
    Product Overview:
    118 Degree High Speed Drill Bit 3/16'', Black-oxide finish reduces chip welding.