Klein Tools 53101 High Speed Drill Bit, 5/64 in. | Graybar Store
     
Klein Tools - High Speed Drill Bit, 5/64 in. - 53101
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit, 5/64 in.

    Manufacturer: Klein Tools
    Manufacturer #: 53101
    SKU: 88153153
    $2.79
    Checking Pricing
         
    Size:5/64" (2.0 mm)
    Additional Features:General-purpose, high-speed bit for reliable performance in a wide range of materials.
    Length:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 53101
    • Size 5/64" (2.0 mm)
    • Type Regular-Point 118° High-Speed Drill Bits
    • UNSPSC 20111614
    • Additional Features General-purpose, high-speed bit for reliable performance in a wide range of materials.
    • Length 2 in.
    • SKU Spec Sheet
      53101 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    118 Degree High Speed Drill Bit 5/64'', General-purpose, high-speed bit for reliable performance in a wide range of materials.