Leviton 5302M-1N7 Power Strip, 2 Outlet, (2) NEMA 5-15R, NEMA 5-15P, 7 ft. Cord, 125 V, 15 A, 60 Hz, Steel | Graybar Store
     
Leviton - Power Strip, 2 Outlet, (2) NEMA 5-15R, NEMA 5-15P, 7 ft. Cord, 125 V, 15 A, 60 Hz, Steel - 5302M-1N7
+ / - Hover over image to Zoom
Other Views

    Power Strip, 2 Outlet, (2) NEMA 5-15R, NEMA 5-15P, 7 ft. Cord, 125 V, 15 A, 60 Hz, Steel

    Manufacturer: Leviton
    Manufacturer #: 5302M-1N7
    SKU: 25784128
    $144.79
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amps:15A
    Frequency Rating:60 Hz
    Material:Steel
    No. of Outlets:2 Outlet
    Receptacle Configuration:(2) NEMA 5-15R
    Plug Configuration:NEMA 5-15P
    Voltage (Volts):125
    Cord Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5302M-1N7
    • Voltage (Volts) 125
    • Application Power Distribution
    • UNSPSC 39121610
    • Amps 15A
    • No. of Outlets 2 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (2) NEMA 5-15R
    • Material Steel
    • Frequency Rating 60 Hz
    • SKU Spec Sheet
      5302M-1N7 Spec Sheet
    • Country of Origin MX - Mexico
    • Cord Length 7 ft.
    Product Overview:
    Power Strip, Power Distribution, 2, (2) NEMA 5-15R, NEMA 5-15P, 7 ft, 125 V, 15 A, 60 Hz, Steel