Quiktron (Legrand) 530-145-020T1 Copper Patch Cables, T568A, T56BB, 20 ft., Purple, Shielded, Cat 5e | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, T568A, T56BB, 20 ft., Purple, Shielded, Cat 5e - 530-145-020T1
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, T568A, T56BB, 20 ft., Purple, Shielded, Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 530-145-020T1
    SKU: 25191297
    $18.15
    Checking Pricing
         
    Quick Order:Y
    Color:Purple
    Shielding:Shielded
    Length:20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 530-145-020T1
    • Color Purple
    • Shielding Shielded
    • UNSPSC 43223303
    • Length 20 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, T56BB, 20 ft, Purple, Shielded