Quiktron (Legrand) 530-100-010 Copper Patch Cables, 10 ft., Grey, Shielded, Cat 5e | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables,  10 ft., Grey, Shielded, Cat 5e - 530-100-010
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Grey, Shielded, Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 530-100-010
    SKU: 25724620
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Shielding:Shielded
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 530-100-010
    • Color Grey
    • Shielding Shielded
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 568A, 568B, 10 ft, Grey, Shielded