Festo 529186 MS6-LFR-1/2-D7-CRV-AS filter regulator | Graybar Store
     
Festo - MS6-LFR-1/2-D7-CRV-AS filter regulator - 529186
+ / - Hover over image to Zoom
Other Views

    MS6-LFR-1/2-D7-CRV-AS filter regulator

    Manufacturer: Festo
    Manufacturer #: 529186
    SKU: 25741742
    $165.16
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Festo
    • Manufacturer # 529186
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    filter regulator MS6-LFR-1/2-D7-CRV-AS Maximum output pressure 12 bar, 5 µm filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=( Rotary knob with lock, with accessories, lockable), Assembly position=Vertical +/- 5°, Grade of filtration=5 µm