Fluke Networks 52801004 Telephone Test Set, TS52 Pro | Graybar Store
     
Fluke Networks - Telephone Test Set, TS52 Pro - 52801004
+ / - Hover over image to Zoom
Other Views

    Telephone Test Set, TS52 Pro

    Manufacturer: Fluke Networks
    Manufacturer #: 52801004
    SKU: 25237567
    $532.25
    Checking Pricing
         
    Tool Application:Telephone Line Testing
    Standard:ANSI/ISA 82.02.01 (61010-1) 2004, CAN/CSA-C22.2 No 61010-1-04, UL 61010-1 (2004) and IEC/EN 61010-1 2nd Edition for measurement Category I, 300 Vdc Max, Pollution Degree 2; EMC EN61326-1
    Power Source:9V Alakaline Battery
    Kit Includes:TS52 PRO Test Set with 346A Plug
    Display Type:LCD Display
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 52801004
    • Type TS52 Pro
    • Display Type LCD Display
    • Kit Includes TS52 PRO Test Set with 346A Plug
    • Power Source 9V Alakaline Battery
    • Tool Application Telephone Line Testing
    • For Use With POTS
    • Standard ANSI/ISA 82.02.01 (61010-1) 2004, CAN/CSA-C22.2 No 61010-1-04, UL 61010-1 (2004) and IEC/EN 61010-1 2nd Edition for measurement Category I, 300 Vdc Max, Pollution Degree 2; EMC EN61326-1
    • ECCN 5B991
    • Country of Origin CN - China
    Product Overview:
    52801004, TS52 PRO test set with 346A plug
    The TS52 PRO Test Set features backlit LCD and glow-in-the-dark keypad.
    • Display - backlit LCD and glow-in-the-the dark keypad
    • DataSafe Pro - superior high-impedance monitoring, lockout and override, making you completely safe in any mode
    • DropSafe - passes 20-foot drop test
    • DSL/POTS Filtering Technology - allows technicians to clip on a live DSL line to test POTS service without downing or disrupting data service
    • RainSafe-designed for use in rain conditions.
    • 2-way hands-free speakerphone - for true hands-free conversation
    Testing functions include:
    • Data indication - warns when data is present.
    • Voltage indication - troubleshooting feature to identify potential line problems
    • Current (mA) indication - verifies sufficient line current
    • Caller-ID - verifies service is functional
    • DTMF Digit Grabbing - isolate faulty customer premise equipment