Pass and Seymour (Legrand) 5276-BK Straight Blade Plug, 15A, 125V, Dead Front | Graybar Store
     
Pass and Seymour (Legrand) - Straight Blade Plug, 15A, 125V, Dead Front - 5276-BK
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug, 15A, 125V, Dead Front

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5276-BK
    SKU: 90063769
    $3.71
    Checking Pricing
         
    Amperage:15A
    Color:Black
    NEMA Rating:NEMA 5-15P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:UL 498
    Voltage Rating:125V
    Wire Size:4 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5276-BK
    • Color Black
    • Amperage 15A
    • UNSPSC 39121402
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    • Wire Size 4 AWG
    Product Overview:
    Straight Blade Plug, 15A, 125V, Dead Front