Milwaukee Tool 5268-21 SDS Plus Rotary Hammer Kit | Graybar Store
Milwaukee Tool - SDS Plus Rotary Hammer Kit - 5268-21
+ / - Hover over image to Zoom
Other Views

    SDS Plus Rotary Hammer Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 5268-21
    SKU: 25697139
    $560.94
    Checking Pricing
         
    Additional Features:3-Mode: Rotary Hammer, Hammer Only, Rotation Only
    Capacity:3" Core Bit, 1-1/8" Solid Bit
    Kit Includes:Rotary Hammer, Depth Rod, Side Handle, Carrying Case
    No. of Pieces:4 Pc.
    Power Source:Battery Pack
    Tool Application:Drilling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 5268-21
    • Type Rotary Hammer
    • UNSPSC 20111603
    • Additional Features 3-Mode: Rotary Hammer, Hammer Only, Rotation Only
    • Brand Milwaukee®
    • Capacity 3" Core Bit, 1-1/8" Solid Bit
    • Kit Includes Rotary Hammer, Depth Rod, Side Handle, Carrying Case
    • No. of Pieces 4 Pc.
    • Power Source Battery Pack
    • Tool Application Drilling
    • Volts 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1-1/8 In. SDS Plus Rotary Hammer Kit
    Get up to 85% faster drilling and 85% harding hitting while reducing vibration to only 10.6 m/s2. With a powerful 8 amp motor, this rotary hammer delivers 0-1, 500 RPM, 0-5,500 bpm and 3.6 ft-lbs of impact energy. This tool also has an all metal gear case and mechanical clutch to provide maximum durability. At only 12-1/2 In. inches long and 7-1/2 lbs, this tool makes for a very powerful and lightweight 1-1/8 In. 3-mode rotary hammer. The kit includes a side handle, depth rod and carrying case.