Milwaukee Tool 5262-21 1 In. Rotary Hammer | Graybar Store
Milwaukee Tool - 1 In. Rotary Hammer - 5262-21
+ / - Hover over image to Zoom
Other Views

    1 In. Rotary Hammer

    Manufacturer: Milwaukee Tool
    Manufacturer #: 5262-21
    SKU: 25389719
    Checking Pricing
    Additional Features:3-Mode: Rotary Hammer, Hammer Only, Rotation Only
    Capacity:1" Solid Bit
    Kit Includes:Rotary Hammer, Depth Rod, Side Handle
    No. of Pieces:3 Pcs.
    Power Source:Battery Pack
    Tool Application:Drilling
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 5262-21
    • Type Rotary Hammer
    • UNSPSC 20111603
    • Additional Features 3-Mode: Rotary Hammer, Hammer Only, Rotation Only
    • Brand Milwaukee®
    • Capacity 1" Solid Bit
    • Kit Includes Rotary Hammer, Depth Rod, Side Handle
    • No. of Pieces 3 Pcs.
    • Power Source Battery Pack
    • Tool Application Drilling
    • Volts 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1 In. SDS Plus Rotary Hammer
    The 1 In. SDS plus d-handle rotary hammer lasts longer and drills faster than other tools in its class. This hammer is designed to deliver superior drilling speed, without sacrificing the power needed to drill the less common, but larger hole. With up to 40% faster drilling speeds and up to 15% more life, the 5262-21 delivers 2.1 ft-lbs of impact energy and 0 to 1620 RPM. Weighing in at only 5.8 lbs, the tool also features a lightweight design to provide ease of use and reduce user fatigue. The 3-mode operation provides maximum versatility regardless of application while a mechanical clutch protects the motor when the bit binds.