Lynn Electronics 525PP100-90/90 Copper Patch Cables, 100 ft., Cat 5e | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 100 ft., Cat 5e - 525PP100-90/90
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 100 ft., Cat 5e

    Manufacturer: Lynn Electronics
    Manufacturer #: 525PP100-90/90
    SKU: 25805422
    $253.52
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):100.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # 525PP100-90/90
    • Length (Feet) 100.0
    • UNSPSC 26121616
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, 100 ft