Pass and Seymour (Legrand) 5251-W Single Receptacle, Heavy Duty Spec Grade, 15A, 125V, White | Graybar Store
     
Pass and Seymour (Legrand) - Single Receptacle, Heavy Duty Spec Grade, 15A, 125V, White - 5251-W
+ / - Hover over image to Zoom
Other Views

    Single Receptacle, Heavy Duty Spec Grade, 15A, 125V, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5251-W
    SKU: 88206391
    $14.52
    Checking Pricing
         
    Amperage:15A
    Color:White
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:UL 498
    Voltage Rating:125V
    Wire Size:4 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5251-W
    • Color White
    • Amperage 15A
    • UNSPSC 39121406
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Wire Size 4 AWG
    Product Overview:
    Single Receptacle, Heavy Duty Spec Grade, 15A, 125V, Side Wired, White