Leviton 5249-TFB 15A FLOOR BOX ASSEMBLY | Graybar Store
     
Leviton - 15A FLOOR BOX ASSEMBLY - 5249-TFB
+ / - Hover over image to Zoom
Other Views

    15A FLOOR BOX ASSEMBLY

    Manufacturer: Leviton
    Manufacturer #: 5249-TFB
    SKU: 25698517
    $71.64
    Checking Pricing
         
    Amperage:15A
    Color:Brass
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5249-TFB
    • Color Brass
    • Application Carpet, Wood, Tile and Vinyl Flooring
    • Amperage 15A
    • UNSPSC 39121406
    • Voltage Rating 125V
    • SKU Spec Sheet
      5249-TFB Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Single Receptacle, Tamper-Resistant, Straight Blade, Floor Box Receptacle Assembly, Brass Floorplate & Screw Cap, Back & Side Wired, Steel Strap - IVORY