Klein Tools 5248 Tradesman Pro™ Heavy Duty Knife Holder | Graybar Store
Klein Tools - Tradesman Pro™ Heavy Duty Knife Holder - 5248
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Heavy Duty Knife Holder

    Manufacturer: Klein Tools
    Manufacturer #: 5248
    SKU: 25846516
    Checking Pricing
    Additional Features:Metal Clip for Belt or Pocket
    Depth (Inches):1-1/8 in.
    Height (Inches):5-1/4 in.
    No. of Pockets:1
    Overall Length (Inches):5-1/4 in.
    Width (Inches):2-1/2 in.
    Closure Type:Magnetic
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5248
    • Type Heavy Duty
    • Additional Features Metal Clip for Belt or Pocket
    • Brand Tradesman Pro
    • Closure Type Magnetic
    • Depth (Inches) 1-1/8 in.
    • Height (Inches) 5-1/4 in.
    Product Overview:
    Tradesman Pro™ Knife Holder with Clip
    Keep your favorite knife handy in this Klein Tools knife holder with metal clip for your belt or pocket. Includes magnetic flap closure for convenience. Tradesman Pro products are durable, versatile, functional and designed with the tradesperson in mind. They feature 1680d ballistic weave material with orange detailed trim and interiors for easy tool visibility. This knife holder fits closed knives up to 4-1/2''.