Klein Tools 5247 Tradesman Pro™ Padded Tool Belt, XL | Graybar Store
     
Klein Tools - Tradesman Pro™ Padded Tool Belt, XL - 5247
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Padded Tool Belt, XL

    Manufacturer: Klein Tools
    Manufacturer #: 5247
    SKU: 25846510
    $54.21
    Checking Pricing
         
    Size:Extra Large
    Additional Features:Fits Waist Size 40 in. - 44 in. (1016 - 1118 mm). Padded Liner with Breathable Mesh
    Length:54 in.
    Depth:1/2 in.
    Width:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5247
    • Size Extra Large
    • UNSPSC 24112403
    • Additional Features Fits Waist Size 40 in. - 44 in. (1016 - 1118 mm). Padded Liner with Breathable Mesh
    • Brand Tradesman Pro
    • Depth 1/2 in.
    • Length 54 in.
    • Materials Ballistic Polyester and Leather
    • Width 5 in.
    • SKU Spec Sheet
      5247 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tradesman Pro™ Padded Tool Belt, XL
    Mix and match Klein Tradesman Pro pouches as desired to carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt fits 40" - 44'' (1016 -1118mm) waists.