Klein Tools 5246 Tradesman Pro™ Padded Tool Belt, Large | Graybar Store
     
Klein Tools - Tradesman Pro™ Padded Tool Belt, Large - 5246
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Padded Tool Belt, Large

    Manufacturer: Klein Tools
    Manufacturer #: 5246
    SKU: 25846509
    $54.21
    Checking Pricing
         
    Size:Large
    Width (Inches):5
    Additional Features:Fits Waist Size 35 in. - 39 in. (889 - 991 mm). Padded Liner with Breathable Mesh
    Depth (Inches):1/2 in.
    Length:49 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5246
    • Size Large
    • UNSPSC 24112403
    • Additional Features Fits Waist Size 35 in. - 39 in. (889 - 991 mm). Padded Liner with Breathable Mesh
    • Brand Tradesman Pro
    • Depth (Inches) 1/2 in.
    Product Overview:
    Tradesman Pro™ Padded Tool Belt, Large
    Mix and match Klein Tradesman Pro pouches as desired to carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt fits 35'' - 39'' (889 - 991 mm) waists.