Klein Tools 5245 Tradesman Pro™ Padded Tool Belt, Medium | Graybar Store
     
Klein Tools - Tradesman Pro™ Padded Tool Belt, Medium - 5245
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Padded Tool Belt, Medium

    Manufacturer: Klein Tools
    Manufacturer #: 5245
    SKU: 25846508
    $44.11
    Checking Pricing
         
    Color:Black
    Size:Medium
    Additional Features:Fits Waist Size 31 in. - 34'' (787 - 684 mm). Padded Liner with Breathable Mesh
    Depth (Inches):1/2 in.
    Length:44-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5245
    • Color Black
    • Size Medium
    • Application Use with Klein Tools Tradesman Pro Pouches
    • UNSPSC 24112403
    • Additional Features Fits Waist Size 31 in. - 34'' (787 - 684 mm). Padded Liner with Breathable Mesh
    Product Overview:
    Tradesman Pro™ Padded Tool Belt, Medium
    Mix and match Klein Tradesman Pro pouches as desired to carry only the tools you need. Padded belt with mesh interior is breathable and comfortable. Metal connection points allow for additional suspender support. Belt fits 31" - 34'' (787 - 864 mm) waists.