Klein Tools 5244 Tradesman Pro™ Tool Pouch Apron | Graybar Store
     
Klein Tools - Tradesman Pro™ Tool Pouch Apron - 5244
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Tool Pouch Apron

    Manufacturer: Klein Tools
    Manufacturer #: 5244
    SKU: 25846515
    $30.55
    Checking Pricing
         
    Additional Features:Heavy Duty Reinforced Bottom
    No. of Pockets:6
    Length:1/2 in.
    Depth:1/2 in.
    Height:10-1/2 in.
    Width:19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5244
    • Application Store Tools
    • Type Reinforced
    • UNSPSC 27112809
    • Additional Features Heavy Duty Reinforced Bottom
    • Brand Tradesman Pro
    • Depth 1/2 in.
    • Height 10-1/2 in.
    • Length 1/2 in.
    • Materials 1680d Ballistic Polyester
    • No. of Pockets 6
    • Width 19 in.
    • SKU Spec Sheet
      5244 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tradesman Pro™ Tool Pouch Apron
    Heavy duty reinforced bottoms on this tool pouch apron are built to handle the every day demands of any professional tradesman. Plenty of pockets for tools and parts, even includes a small pencil marker pocket for convenience. The belt is adjustable to fit waists from 32'' - 53'' (1321 mm - 1346 mm).