Klein Tools 5243 Tradesman Pro™ Carry Case, 15-Pocket | Graybar Store
Klein Tools - Tradesman Pro™ Carry Case, 15-Pocket - 5243
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Carry Case, 15-Pocket

    Manufacturer: Klein Tools
    Manufacturer #: 5243
    SKU: 25846514
    Checking Pricing
    Additional Features:Heavy Duty Reinforced Bottom
    Depth (Inches):11-1/2 in.
    Height (Inches):11-1/2 in.
    No. of Pockets:15
    Overall Length (Inches):11-1/2" (292.1 mm)
    Width (Inches):10" (254.0 mm)
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5243
    • Application Store Tools
    • Type Reinforced
    • UNSPSC 27112809
    • Additional Features Heavy Duty Reinforced Bottom
    • Brand Tradesman Pro
    • Depth (Inches) 11-1/2 in.
    • Height (Inches) 11-1/2 in.
    • Materials 1680d Ballistic Polyester
    • No. of Pockets 15
    • Overall Length (Inches) 11-1/2" (292.1 mm)
    • Width (Inches) 10" (254.0 mm)
    • For Use With Tool Belts
    • SKU Spec Sheet
      5243 Specification Sheet
      5243 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tradesman Pro™ 15 Pocket Tool Pouch
    Organize your tools to match your jobsite needs. Mix and match this hard working 15 pocket Klein Tools pouch with a padded tool belt. This tool pouch includes an optional shoulder strap for convenient hands free carrying. Multiple pockets in a variety of sizes hold a mix of tools and consumables to handle an array of jobsite demands.