Thomas and Betts 5242-PT Quick-Connect™ Push-In Liquid Tight Connector, Malleable Iron, 45°, Flexible Metal Conduit, 1/2 in. | Graybar Store
     
Thomas and Betts - Quick-Connect™ Push-In Liquid Tight Connector, Malleable Iron, 45°, Flexible Metal Conduit, 1/2 in. - 5242-PT
+ / - Hover over image to Zoom
Other Views

    Quick-Connect™ Push-In Liquid Tight Connector, Malleable Iron, 45°, Flexible Metal Conduit, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5242-PT
    SKU: 25698098
    $7.17
    Checking Pricing
         
    Additional Features:Innovative Labor-Saving Design, Simple Push-In Connection
    Standard:UL E23018, CSA
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5242-PT
    • Size 1/2 in.
    • Application For Liquid and Dust-Tight Connections Between Flexible Jacketed Metallic Conduit and a Box or an Enclosure
    • Type Connectors-45 Degree
    • UNSPSC 39121420
    • Additional Features Innovative Labor-Saving Design, Simple Push-In Connection
    • Materials Malleable Iron
    • Standard UL E23018, CSA
    • SKU Spec Sheet
      5242-PT Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    1/2 Inch 45 Degree Malleable Iron Liquidtight Push-in Connector, Non-insulated