Klein Tools 5242 Tradesman Pro™ Heavy Duty Tool Pouch, 9 Pocket | Graybar Store
     
Klein Tools - Tradesman Pro™ Heavy Duty Tool Pouch, 9 Pocket - 5242
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Heavy Duty Tool Pouch, 9 Pocket

    Manufacturer: Klein Tools
    Manufacturer #: 5242
    SKU: 25846513
    $42.40
    Checking Pricing
         
    Additional Features:Reinforced Bottom
    Depth (Inches):4 in.
    Height (Inches):9-1/2 in.
    No. of Pockets:9
    Width (Inches):7-1/2
    Length:9-1/2 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5242
    • Type Heavy Duty
    • Additional Features Reinforced Bottom
    • Brand Tradesman Pro
    • Depth (Inches) 4 in.
    • Height (Inches) 9-1/2 in.
    • Length 9-1/2 in. L
    Product Overview:
    Tradesman Pro™ 9 Pocket Tool Pouch
    Organize your tools to match your jobsite needs. Mix and match this 9 pocket Klein Tools pouch with a padded tool belt. This unique tool pouch features a clip on handle or shoulder strap for easy hands free carrying. And there's plenty of room for lots of tools to meet most jobsite demands.