Klein Tools 5241 Tradesman Pro™ Carry Case, 6-Pocket | Graybar Store
     
Klein Tools - Tradesman Pro™ Carry Case, 6-Pocket - 5241
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Carry Case, 6-Pocket

    Manufacturer: Klein Tools
    Manufacturer #: 5241
    SKU: 25846512
    $29.09
    Checking Pricing
         
    Additional Features:Heavy Duty Reinforced Bottom
    No. of Pockets:6 Pockets
    Length:10-1/4 in.
    Depth:10-1/4 in.
    Height:10-1/4 in.
    Width:6-3/4 in.
    Tool Application:Store Tools
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5241
    • Type 6-Pocket Tool Pouch
    • UNSPSC 27112809
    • Additional Features Heavy Duty Reinforced Bottom
    • Brand Tradesman Pro™
    • Depth 10-1/4 in.
    • Height 10-1/4 in.
    • Length 10-1/4 in.
    • Materials 1680d Ballistic Polyester
    • No. of Pockets 6 Pockets
    • Tool Application Store Tools
    • Width 6-3/4 in.
    • For Use With Tool Belts
    • SKU Spec Sheet
      5241 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tradesman Pro™ 6 Pocket Tool Pouch
    Organize your tools to match your jobsite needs. Mix and match this 6 pocket Klein Tools pouch with a padded tool belt. This pouch is great for carrying a variety of screwdrivers and tools for every day jobs requiring your basic tools.