Klein Tools 5240 Tradesman Pro™ Carry Case, Maintenance Tools | Graybar Store
Klein Tools - Tradesman Pro™ Carry Case, Maintenance Tools - 5240
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Carry Case, Maintenance Tools

    Manufacturer: Klein Tools
    Manufacturer #: 5240
    SKU: 25846511
    Checking Pricing
    Additional Features:Easy Grab and Go Styling
    Depth (Inches):10-1/4 in.
    Height (Inches):10-1/4 in.
    No. of Pockets:9
    Overall Length (Inches):10-1/4" (260.4 mm)
    Width (Inches):5-1/2" (139.7 mm)
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5240
    • Application Store Tools
    • Type Reinforced
    • UNSPSC 27112809
    • Additional Features Easy Grab and Go Styling
    • Brand Tradesman Pro
    • Depth (Inches) 10-1/4 in.
    • Height (Inches) 10-1/4 in.
    • Materials 1680d Ballistic Polyester
    • No. of Pockets 9
    • Overall Length (Inches) 10-1/4" (260.4 mm)
    • Width (Inches) 5-1/2" (139.7 mm)
    • For Use With Tool Belts
    • SKU Spec Sheet
      5240 Specification Sheet
      5240 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tradesman Pro™ Maintenance Tool Pouch
    Organize your tools to match your jobsite needs. Mix and match this Klein Tools small pouch with a padded tool belt. This pouch is great for quick maintenance jobs requiring just the essential tools.