Thomas and Betts 5236GR Liquid Tight Connector, Zinc Electroplated Steel, Grounding Lug, Flexible Metal Conduit, 1-1/2 in. | Graybar Store
     
Thomas and Betts - Liquid Tight Connector, Zinc Electroplated Steel, Grounding Lug, Flexible Metal Conduit, 1-1/2 in. - 5236GR
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Electroplated Steel, Grounding Lug, Flexible Metal Conduit, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5236GR
    SKU: 88264515
    $69.74
    Checking Pricing
         
    Size:1-1/2 in.
    Standard:UL E3060, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5236GR
    • Size 1-1/2 in.
    • UNSPSC 39121420
    • Bend (Degree) 0
    • Materials Zinc Plated Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Metal Conduit
    • Standard UL E3060, CSA
    • SKU Spec Sheet
      5236GR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/2 Inch Steel External Bonding Liquidtight Connector, Non-insulated, Straight