Cantex 5233951 45 Degree Bell End Elbow, 4 in. | Graybar Store
     
Cantex - 45 Degree Bell End Elbow, 4 in. - 5233951
+ / - Hover over image to Zoom
Other Views

    45 Degree Bell End Elbow, 4 in.

    Manufacturer: Cantex
    Manufacturer #: 5233951
    SKU: 25818525
    $54.85
    Checking Pricing
         
    Bend Radius:150 in.
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # 5233951
    • UNSPSC 39131717
    • Bend (Degree) 45
    • Bend Radius 150 in.
    • Materials PVC
    • Trade Size (Inches) 4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: