Allied Bolt 52310 Carbide Tipped Bell Hanger Bit, 1/4 x 24 in. | Graybar Store
     
Allied Bolt - Carbide Tipped Bell Hanger Bit, 1/4 x 24 in. - 52310
+ / - Hover over image to Zoom
Other Views

    Carbide Tipped Bell Hanger Bit, 1/4 x 24 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 52310
    SKU: 25478662
    $11.11
    Checking Pricing
         
    Length:24 in.
    Size:1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 52310
    • Size 1/4 in.
    • Type Bell hanger Bit
    • Brand Allied Bolt
    • Length 24 in.
    Product Overview:
    Carbide Tipped Bell Hanger Bit, 1/4 x 24 in.
    • Used With Rotation-Only Machines Equipped With a 3-Jaw Jacobs-Type Chuck
    • Drills Have a Hole in Flute Section For Pulling Wire Through After Holes Are Drilled
    • Used For Drilling in Soft or Brittle Masonry Materials Such as Block or Brick