Leviton 5225-WS Combination Single-Pole Switch And Receptacle, 15A, 120V, White | Graybar Store
     
Leviton - Combination Single-Pole Switch And Receptacle, 15A, 120V, White - 5225-WS
+ / - Hover over image to Zoom
Other Views

    Combination Single-Pole Switch And Receptacle, 15A, 120V, White

    Manufacturer: Leviton
    Manufacturer #: 5225-WS
    SKU: 25653212
    $21.23
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5225-WS
    • Amperage 15A
    • UNSPSC 39122231
    Product Overview:
    15A, 120V, Combination Single-Pole Switch and Receptacle, Spec Grade, Side Wired, Ground Screw, Mounting Screws and Washers, White