Klein Tools 5225 General Purpose Belts; Tool Combination Aprons | Graybar Store
     
Klein Tools - General Purpose Belts; Tool Combination Aprons - 5225
+ / - Hover over image to Zoom
Other Views

    General Purpose Belts; Tool Combination Aprons

    Manufacturer: Klein Tools
    Manufacturer #: 5225
    SKU: 88153051
    $14.45
    Checking Pricing
         
    Size:32" to 48" (81.3 to 121.9 cm)
    Additional Features:Fits waist sizes up to 48'' (1219 mm).
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5225
    • Size 32" to 48" (81.3 to 121.9 cm)
    • Application Accomodates tunnel loop and slotted tool pouches and holders
    • Type General Purpose Belts; Tool Combination Aprons
    • UNSPSC 24112403
    • Additional Features Fits waist sizes up to 48'' (1219 mm).
    • Materials Polypropylene
    • Width 2 in.
    • SKU Spec Sheet
      5225 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Adjustable PolyWeb Tool Belt, Fits waist sizes up to 48'' (1219 mm).