UTC Fire and Security 521B Detector, 5 Dia. x 2 D in, 32 to 100 °F, DC Power, Ceiling Mount, Wall Mount, 12 to 24 V | Graybar Store
     
UTC Fire and Security - Detector, 5 Dia. x 2 D in, 32 to 100 °F, DC Power, Ceiling Mount, Wall Mount, 12 to 24 V - 521B
+ / - Hover over image to Zoom
Other Views

    Detector, 5 Dia. x 2 D in, 32 to 100 °F, DC Power, Ceiling Mount, Wall Mount, 12 to 24 V

    Manufacturer: UTC Fire and Security
    Manufacturer #: 521B
    SKU: 25086316
    $36.66
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage (Volts):12 to 24
    Purpose:Photo Electric Smoke Detector
    Dimensions:5 Dia. x 2 D in
    Temp. Rating:32 to 100 °F
    Power Source:DC Power
    Use With:Commercial
    Mounting Type:Ceiling or Wall Mount
    Additional Features:Large Sems Screw Terminals Accept 12-18 Awg Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 521B
    • Dimensions 5 Dia. x 2 D in
    • Voltage (Volts) 12 to 24
    • Application Photo Electric Smoke Detector
    • UNSPSC 46191505
    • Additional Features Large Sems Screw Terminals Accept 12-18 Awg Wire
    • Mounting Type Ceiling or Wall Mount
    • Power Source DC Power
    • Purpose Photo Electric Smoke Detector
    • Temp. Rating 32 to 100 °F
    • Use With Commercial
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Detector, Photo Electric Smoke Detector, 5 Dia. x 2 D in, 32 to 100 °F, DC Power, Commercial, Ceiling Mount, Wall Mount