Allied Bolt 52125 Rotary Hammer Drill Bit For SDS Plus, 3/8 x 6-1/2 in. | Graybar Store
     
Allied Bolt - Rotary Hammer Drill Bit For SDS Plus, 3/8 x 6-1/2 in. - 52125
+ / - Hover over image to Zoom
Other Views

    Rotary Hammer Drill Bit For SDS Plus, 3/8 x 6-1/2 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 52125
    SKU: 25511233
    $0.00
    Checking Pricing
         
    Length:6-1/2 in.
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 52125
    • Size 3/8 in.
    • Type Rotary Hammer Drill Bit
    • Brand Allied Bolt
    • Length 6-1/2 in.
    • Materials Tungsten
    • Country of Origin 99 - Multiple
    Product Overview:
    Rotary Hammer Drill Bit For SDS Plus, 3/8 x 6-1/2 in., Tungsten
    • Used in a Rotary Hammer Machine Equipped With an SDS (Slotted Drive Shaft) Chuck
    • Used For High-Speed Drilling in Masonry, Stone, Brick and Aggregates
    • The Double Fast-Spiral Fluting is Designed to Efficiently Remove Dust, Resulting in Faster Drill Time and Less Bind in the Hole
    • The Unique Shank Configuratin Fits Most Models of Rotary Hammer Drills Providing Maximum Drilling Torque
    • Constructed From Tungsten For Extra Long Life