Klein Tools 5204 General Purpose Belts, Lightweight | Graybar Store
     
Klein Tools - General Purpose Belts, Lightweight - 5204
+ / - Hover over image to Zoom
Other Views

    General Purpose Belts, Lightweight

    Manufacturer: Klein Tools
    Manufacturer #: 5204
    SKU: 95044036
    $11.00
    Checking Pricing
         
    Color:Blue
    Size:One Size Fits All
    Additional Features:Strong, lightweight, synthetic-web.
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5204
    • Color Blue
    • Size One Size Fits All
    • Application Fits waist sizes through size 52 in.
    • Type General Purpose Belts
    • UNSPSC 53102501
    • Additional Features Strong, lightweight, synthetic-web.
    • Width 2 in.
    • SKU Spec Sheet
      5204 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lightweight Utility Belt Blue, Strong, lightweight, synthetic-web.