Klein Tools 5202L General Purpose Belts, Large | Graybar Store
     
Klein Tools - General Purpose Belts, Large - 5202L
+ / - Hover over image to Zoom
Other Views

    General Purpose Belts, Large

    Manufacturer: Klein Tools
    Manufacturer #: 5202L
    SKU: 88153038
    $37.35
    Checking Pricing
         
    Additional Features:Strong, heavy-duty leather.
    Width:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5202L
    • Application Fits waist sizes 38 in. -46 in.
    • Type General Purpose Belts
    • UNSPSC 53102501
    • Additional Features Strong, heavy-duty leather.
    • Width 1-1/2 in.
    • SKU Spec Sheet
      5202L Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    General-Purpose Belt (Large)
    Keep all your pouches and holders together with this general-purpose tool belt. Designed to carry tool pouches and holders. Removable single-tongue buckle held by two heavy-duty snaps. Durable construction.