Maclean Power Systems 5202 Strandvise Clamp, Aluminum, Bail Size: 12.88 IN Length X 1.63 IN Width | Graybar Store
     
Maclean Power Systems - Strandvise Clamp, Aluminum,  Bail Size: 12.88 IN Length X 1.63 IN Width - 5202
+ / - Hover over image to Zoom
Other Views

    Strandvise Clamp, Aluminum, Bail Size: 12.88 IN Length X 1.63 IN Width

    Manufacturer: Maclean Power Systems
    Manufacturer #: 5202
    SKU: 88226973
    $39.53
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:Strandvise
    Length:12.88 in.
    Strand Size:3/8 in. Universal Grade Strand
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # 5202
    • UNSPSC 39121700
    • Brand or Series Strandvise
    • Length 12.88 in.
    • Strand Size 3/8 in. Universal Grade Strand
    • SKU Spec Sheet
      5202 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Steel Guy Wire, Deadend 3/8in. Universal Grade
    MacLean Power Systems 5202 Strandvise Clamp, Universal Grade Guy Strand Dead End, Aluminum (Plated Steel Jaws), Orange, Bail Size: 12.88 IN Length X 1.63 IN Width, For Deadend Applications With Overhead Or Down Guy Wire