Klein Tools 51A Tool Pouch, Nuts and Bolts | Graybar Store
     
Klein Tools - Tool Pouch, Nuts and Bolts - 51A
+ / - Hover over image to Zoom
Other Views

    Tool Pouch, Nuts and Bolts

    Manufacturer: Klein Tools
    Manufacturer #: 51A
    SKU: 25395180
    $39.35
    Checking Pricing
         
    Color:Black
    No. of Pockets:1
    Additional Features:Includes interior pocket.
    Length:9 in.
    Depth:9 in.
    Width:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 51A
    • Color Black
    • Application Nut and bolt pouch
    • Type Canvas Tool Pouches
    • UNSPSC 24111507
    • Additional Features Includes interior pocket.
    • Depth 9 in.
    • Length 9 in.
    • No. of Pockets 1
    • Width 10 in.
    • SKU Spec Sheet
      51A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nut and Bolt Pouch, Includes interior pocket.