Klein Tools 5195 Tool Holder, Medium Tape Measure | Graybar Store
     
Klein Tools - Tool Holder, Medium Tape Measure - 5195
+ / - Hover over image to Zoom
Other Views

    Tool Holder, Medium Tape Measure

    Manufacturer: Klein Tools
    Manufacturer #: 5195
    SKU: 88153036
    $15.42
    Checking Pricing
         
    Belt Connection:Slotted
    Additional Features:Perfect for carrying medium-sized (16') power return rules.
    Length:7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5195
    • Application Cut out sides for easy access to tape
    • Type Tool Holders
    • UNSPSC 27112809
    • Additional Features Perfect for carrying medium-sized (16') power return rules.
    Product Overview:
    Medium Tape Measure Holder, Perfect for carrying medium-sized (16' 4.88 m) power return rules.