Klein Tools 5183 Tradesman Pro™ Drill Pouch | Graybar Store
     
Klein Tools - Tradesman Pro™ Drill Pouch - 5183
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Drill Pouch

    Manufacturer: Klein Tools
    Manufacturer #: 5183
    SKU: 25654636
    $24.34
    Checking Pricing
         
    Color:Black, Grey, Orange Trim
    No. of Pockets:8 Pockets
    Additional Features:Tough, durable rubber feet protect from the elements.
    Length:7-1/4 in.
    Depth:7-1/4 in.
    Height:12-1/4 in.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5183
    • Color Black, Grey, Orange Trim
    • Type Electrician's Tool Belts
    • UNSPSC 27112809
    • Additional Features Tough, durable rubber feet protect from the elements.
    • Brand Tradesman Pro
    • Depth 7-1/4 in.
    • Height 12-1/4 in.
    • Length 7-1/4 in.
    • Materials Polyester
    • No. of Pockets 8 Pockets
    • Width 3 in.
    • For Use With Tool Storage
    • SKU Spec Sheet
      5183 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tradesman Pro™ Drill Pouch
    Klein Tools' Tradesman Pro Drill pouch is designed to fit both battery and impact-style drills. A strap keeps the drill securely in place. This pouch also has plenty of storage for hand tools and drill bits.