Zero Connect 5180-025 Copper Patch Cables, 25 ft., Red, Cat 5e | Graybar Store
     
Zero Connect - Copper Patch Cables, 25 ft., Red, Cat 5e - 5180-025
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 25 ft., Red, Cat 5e

    Manufacturer: Zero Connect
    Manufacturer #: 5180-025
    SKU: 25794281
    $6.33
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):25.0
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 5180-025
    • Color Red
    • Length (Feet) 25.0
    • UNSPSC 26121666
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, 25 ft, Red