Edwards Signaling 517TCB Detector, 6-1/2 Dia. x 2.625 D in, 40 to 100 °F, AC Power, Ceiling Mount, Wall Mount, 120 V | Graybar Store
     
Edwards Signaling - Detector, 6-1/2 Dia. x 2.625 D in, 40 to 100 °F, AC Power, Ceiling Mount, Wall Mount, 120 V - 517TCB
+ / - Hover over image to Zoom
Other Views

    Detector, 6-1/2 Dia. x 2.625 D in, 40 to 100 °F, AC Power, Ceiling Mount, Wall Mount, 120 V

    Manufacturer: Edwards Signaling
    Manufacturer #: 517TCB
    SKU: 99427066
    $116.53
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage (Volts):120
    Purpose:Photo Electric Smoke Alarm
    Dimensions:6-1/2 Dia. x 2.625 D in
    Temp. Rating:40 to 100 °F
    Power Source:AC Power
    Use With:Apartments, Home, Hospital, Hote, Institutional, Residential
    Mounting Type:Ceiling or Wall Mount
    Additional Features:3 Position Functional Test Switch
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 517TCB
    • Dimensions 6-1/2 Dia. x 2.625 D in
    • Voltage (Volts) 120
    • Application Photo Electric Smoke Alarm
    • UNSPSC 46191501
    • Additional Features 3 Position Functional Test Switch
    • Mounting Type Ceiling or Wall Mount
    • Power Source AC Power
    • Purpose Photo Electric Smoke Alarm
    • Temp. Rating 40 to 100 °F
    • Use With Apartments, Home, Hospital, Hote, Institutional, Residential
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Detector, Photo Electric Smoke Alarm, 6-1/2 Dia. x 2.625 D in, 40 to 100 °F, AC Power, Apartments, Home, Hospital, Hote