Zero Connect 5160-050 Copper Patch Cables, 50 ft., White, Cat 5e | Graybar Store
     
Zero Connect - Copper Patch Cables, 50 ft., White, Cat 5e - 5160-050
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 50 ft., White, Cat 5e

    Manufacturer: Zero Connect
    Manufacturer #: 5160-050
    SKU: 25794241
    $11.25
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):50.0
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 5160-050
    • Color White
    • Length (Feet) 50.0
    • UNSPSC 26121666
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, 50 ft, White