3M 516 Caution Tape, Cotton Fabric, 3 in. x 150 ft., Yellow | Graybar Store
     
3M - Caution Tape, Cotton Fabric, 3 in. x 150 ft., Yellow - 516
+ / - Hover over image to Zoom
Other Views

    Caution Tape, Cotton Fabric, 3 in. x 150 ft., Yellow

    Manufacturer: 3M
    Manufacturer #: 516
    SKU: 25243113
    $35.71
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Legend:Caution
    Length:150 ft.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 516
    • Color Yellow
    • UNSPSC 31201500
    • Legend Caution
    • Length 150 ft.
    • Materials Cotton Fabric
    • Width 3 in.
    • SKU Spec Sheet
      516 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CAUTION (Yellow) 3" x 150ft